Delta Plus

Front Brim Hard Hat Kit, Type 1, Class E, Pinlock (6-Point), White (Discontinued)


This Product is Discontinued
Shop for all Hard Hats

Key Features

  • Head Protection Style Front Brim
  • Head Protection Material Polypropylene
  • Fits Hat Size 6-1/2 to 8
  • Series ProGuard(TM)
  • Head Protection Suspension Type Pinlock (4-Point)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Delta Plus
  • MFR # CU20LAB WHITE
  • Zoro # G3967853
  • UPC #
    729294312124
  • Country of Origin Taiwan, Province of China
  • Category Hard Hats

Dimensions

Fits Hat Size 6-1/2 to 8

Description

Hard Hat Component Kit, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polypropylene, Head Protection Venting No, High-Visibility No, Standards Face Shields ANSI Z87.1-1989. Hard Hat ANSI Z89.1-2009 Earmuffs ANSI 53.19-1974, 27 dB NRR, Series ProGuard(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products