Shop All Faceshields and Visors
Delta Plus
Faceshield Visor, Nylon Mesh, Black, 7x13in
Mfr # NV-70
Zoro # G4149372
original price:
$13.59
21% off
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Black
- Material Nylon Mesh
- Visor Material Nylon Mesh
- Color Black
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Plus
- MFR # NV-70
- Zoro # G4149372
- UPC # 729294042700
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 13 in |
Visor Height | 7 1/4 in |
Details
Item | Faceshield Screen Visor |
Visor Color | Black |
Material | Nylon Mesh |
Visor Material | Nylon Mesh |
Color | Black |
Lens Coating | Uncoated |
For Use With | Elvex(R) Visor Bracket VB-10 and VB-30 |
Visor Thickness | 0.07 in |
Standards | ANSI Z87.1-2010, CE 89/686/EEC PPE Directive |
Dielectric Protection | Yes |
Features | Mesh Visor Allows Air Flow and Ventilation |
Application | Forestry, Outdoor |
Accessory Type | Faceshield Screen Visor |
Description
Faceshield Screen Visor, Application Forestry, Outdoor, Dielectric Protection Yes, Features Mesh Visor Allows Air Flow and Ventilation, For Use With Elvex(R) Visor Bracket VB-10 and VB-30, Standards ANSI Z87.1-2010, CE 89/686/EEC PPE Directive, Visor Color Black, Visor Height 7 1/4 in, Visor Material Nylon Mesh, Visor Thickness 0.07 in, Visor Width 13 in, Visor Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-4X (SJ04-3SGR-4X)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08BXL08 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, XL, Glove Size 08 (KIT2CV08BXL08)
- KIDDE Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 20 lb (RB-4)
- SEYMOUR MIDWEST RAKE Replacement Spikes, Sharp, PK32 (46131)
- DELTA PLUS Faceshield Visor, Steel Mesh, Blk, 8x15-1/2 (SV-15H)
- DELTA PLUS Faceshield Visor, PCU, 10inHx3/16inW (FS18GL)
- DELTA PLUS Headgear, Ratchet, 5SwivlLocks, Blue (HG-25)
- DELTA PLUS Faceshield Bracket, Nylon (VB-30)
- DELTA PLUS Faceshield Visor, Lexan, Clear, 10x18-1/2in (FS-18L)
- DELTA PLUS Visor Bracket, Aluminum, Black (VB-50)
- OBERON Chemical Resist Shield, Ratchet (128R)
- Delta Plus Eye Protection