Shop All Faceshields and Visors
Delta Plus
Faceshield Visor, Lexan, Clear, 10x18-1/2in
Mfr # FS-18L
Zoro # G3999606
original price:
$18.27
17% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Lexan
- Visor Material Polycarbonate
- Color clear
- Lens Coating Anti-Scratch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # FS-18L
- Zoro # G3999606
- UPC # 729294618806
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 18 1/2 in |
Visor Height | 10 in |
Details
Item | Faceshield Visor |
Visor Color | Clear |
Material | Lexan |
Visor Material | Polycarbonate |
Color | clear |
Lens Coating | Anti-Scratch |
For Use With | HG-25 and HG-35 Headgear |
Standards | ANSI Z87.1-2010(+) |
Visor Thickness | 0.08 in |
Dielectric Protection | Yes |
Features | Heat Tolerant, Impact Protection, Impact Resistant, Made of Lexan(R), Splash Protection |
Compatible with Manufacturer Model Number | HG-25, HG-35 |
Provides UV Protection | Yes |
Includes Scratch-Resistant Visor Coating | Yes |
Compatible with Brand | Ultimate |
Accessory Type | Faceshield Visor |
Compatible Manufacturer Part Number | HG-25, HG-35 |
Compatible Manufacturer Model Number | HG-25, HG-35 |
For Use with Mfr. Model Number | HG-25, HG-35 |
For Use With Mfr. Model Number | HG-25, HG-35 |
Description
Faceshield Visor, Compatible with Brand Ultimate, Compatible with Grainger Part Number 9XC24, Compatible with Manufacturer Model Number HG-25, HG-35, Dielectric Protection Yes, Features Heat Tolerant, Impact Protection, Impact Resistant, Made of Lexan(R), Splash Protection, For Use With HG-25 and HG-35 Headgear, Includes Scratch-Resistant Visor Coating Yes, Provides UV Protection Yes, Standards ANSI Z87.1-2010(+), Visor Color Clear, Visor Height 10 in, Visor Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER LaborLaw Poster, Fed/STA, NY, ENG, 26inH, 1yr (300-NY-1)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XAF-GRN)
- KINCO Kinco Kids' Frost Breaker Thermal Knit Shell & Foam Latex Palm (1787-KM)
- 3M Nose Cup Assembly (6894)
- DELTA PLUS Faceshield Visor, PCU, 10inHx3/16inW (FS18GL)
- DELTA PLUS Visor Bracket, Aluminum, Black (VB-50)
- DELTA PLUS Headgear, Ratchet, 5SwivlLocks, Blue (HG-25)
- DELTA PLUS Faceshield Bracket, Nylon (VB-30)
- DELTA PLUS Faceshield Visor, Clear, 8x15-1/2in (FS-15PC)
- DELTA PLUS Faceshield Visor, Steel Mesh, Blk, 7x13in (SV-70)
- PAULSON MFG Paulson HT„¢ AmpShield® Kit for Slotted Cap, ATPV 12 cal, Grey, Anti-Fog Lens, AMP1-12-HTS (AMP1-12-HTS)
- Delta Plus Faceshields and Visors