Shop All Faceshields and Visors
This Product is Discontinued
Delta Plus
Faceshield Arc. With Chin Protection (Discontinued)
Mfr # FS-20ARC10
Zoro # G4749997
This Product is Discontinued
Key Features
- Color Light Green
- Visor Color Green
- Material Molded Polycarbonate
- Visor Material Polycarbonate
- For Use With VB Visor Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Plus
- MFR # FS-20ARC10
- Zoro # G4749997
- UPC # 729294620182
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 10" |
Visor Width | 18 in |
Length | 18-1/2" |
Details
Item | Arc Shield With Chin Protector |
Color | Light Green |
Visor Color | Green |
Material | Molded Polycarbonate |
Visor Material | Polycarbonate |
For Use With | VB Visor Brackets |
Visor Thickness | 0.075" |
Dielectric Protection | Yes |
Standards | UL/cUL 705, AMCA Sound and Air, ANSI Z87.1-2003, ASTM 2178-08 |
ATPV Rating | 12.0 cal./cm2 |
Features | 1 1/2" IPS, Slip Union Connectors on both Inlet and Discharge Ports |
Hazard Risk Category (HRC) | 2 |
Arc Flash PPE Category | 2 |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Dielectric Protection Yes, Features Chin Protector, For Use With Elvex Visor Brackets and Slot Adaptors, Includes Chin Protector, Standards ANSI Z87.1-2010(+), ASTM F2178-08, Visor Color Green, Visor Height 10 in, Visor Material Polycarbonate, Visor Thickness 0.078 in, Visor Width 18 1/2 in, Arc Shield With Chin Protector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.