Shop All Safety Glasses
Delta Plus
Elvex Xenon Safety Glasses
Mfr # SG-14B
Zoro # G602679816
product price: $5.05
/ea
Sold in multiples of 2 for $10.10
$10.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dome Height 2
- Length 6
- Outside Diameter 0.1
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # SG-14B
- Zoro # G602679816
- UPC # 729294945001
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Dome Height | 2 |
Length | 6 |
Outside Diameter | 0.1 |
Width | 2.5 |
Description
Elvex Xenon Safety Glasses are an excellent fit for smaller faces. Polycarbonate frame and lens. Meet ANSI Z87.1-2010 (Z87+) and CE EN-166.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 5.5-6, PR (457406W-004-37)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30R)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, Lime, 2 In. D (3405)
- TECHNICHE L/XL PCM Cooling Vest, Black (6626-BK-L/XL)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14M)
- DELTA PLUS Safety Glasses, Indoor/Outdoor Scratch-Resistant (SG-53IO)
- DELTA PLUS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (GG-45C-AF)
- DELTA PLUS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (GG-45G-AF)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14A)
- DELTA PLUS Safety Glasses, Clear Anti-Fog (GG-15C-AF)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Clear, 30PK (OF-VS1AF-01)
- Delta Plus Safety Glasses