Shop All Hard Hats
Delta Plus
ELVEX Proguard Woodsman's Helmet with Nylon Mesh Visor
Mfr # CU-60R
Zoro # G102682491
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # CU-60R
- Zoro # G102682491
- UPC # 729294316108
- Country of Origin Taiwan, Province of China
- Category Hard Hats
Details
Color | Orange |
Description
The Black nylon mesh face shield of this Elvex Proguard Woodsman's Helmet keeps low-impact debris off your face. This helmet gives you dielectric protection for use in areas where you may come into contact with electrical lines. This head protection package includes: (1) Elvex Tectra award-winning safety helmet (1) Medium-profile earmuffs (1) Nylon screen face shield (1) Visor bracket. Helmet meets ANSI Z89.1-2009, Type 1, Class E, G, and C. 6-point ratchet suspension. (Item No.214359 has a 6-point pinlock suspension).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX 67 in L x Polyurethane, 0.9 in Thick (FCA2367XVBK)
- BRADY Label, White, Labels/Roll: 3000 (THT-190-492-3)
- HY-KO 4In Black Plastic Number 3, 10PK (A10293)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-250)
- DELTA PLUS Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30L-V)
- DELTA PLUS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30R)
- DELTA PLUS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30L)
- DELTA PLUS AMER CLIMBING T2 WIND Hard Hat, Vented, White (WEL22101WH)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (X5005X-ANSI)
- MILWAUKEE TOOL Climbing Black Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1310)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim (Black) (HDCC-17KG)
- Delta Plus Head Protection