Shop All Chain Saw Chaps
Delta Plus
Chainsaw Chaps, Orange, Prolar, 13.5 Length
Mfr # JE-9139Z
Zoro # G902682493
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Prolar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # JE-9139Z
- Zoro # G902682493
- UPC # 729294091418
- Country of Origin China
- Category Chain Saw Chaps
Dimensions
Length | 13.5 |
Details
Color | Orange |
Material | Prolar |
Description
Elvex ProChapsZ Chain Saw Chaps are made with durable, 1,000-denier fabric with a Cordura® nylon outer and features Prolar padding that effectively jams chain to quickly stop cutting action. Full wraparound calf with patented asymmetrical design give you even more protection. UL certified. Meet ASTM F-1897-2008 standard.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tekk Protection Sanding and Fiberglass Respirator, PK 3 (8200H3-DC)
- MALT ProMax Coverall, S, 25 PK, White, Polyolefin, Zipper (IMPM1017S)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HO-5X)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 130)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L34)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 33 in Length (WELJE94233)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size XL 41 to 47 in Waist Size (WELJEAP2XL32)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE91236)
- DELTA PLUS Chainsaw Chaps, Orange, Prolar, 12.3 Length (JE-9136Z)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 24 in to 50 in Waist Size, 39 in Length (WELJE94239)
- OREGON Full Wrap Orange Chainsaw Safety Chaps, Size 36 (564134-36)
- Delta Plus Abrasion & Cut Resistant Clothing