Shop All Chain Saw Chaps
Delta Plus
Chainsaw Chaps, Orange, Nylon, 39 in Length
Mfr # WELJE90239
Zoro # G4154141
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Standards ASTM
- Pocket Closure Zipper
- Leg Closure Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # WELJE90239
- Zoro # G4154141
- UPC # 729294090398
- Country of Origin China
- Category Chain Saw Chaps
Dimensions
Length | 39 in |
Overall Length | 39 in |
Details
Item | Chaps |
Color | Orange |
Material | Nylon |
Standards | ASTM |
Pocket Closure | Zipper |
Leg Closure | Buckle |
Waist Closure | Buckle |
Series | 90 |
Style | Chaps |
Adjustable Locations | Leg, Waist |
Features | 095, 544) for Extended Protection on Left Side of Legs, Flexible and Abrasion Resistant 420 Denier Nylon Cover Fabric, Lightweight, Patented Smart Asymmetrical Design (U.S. No. 5, Water-Resistant Outer Coating on Fabric Cover |
Number of Pockets | 1 |
Garment Type | Chaps |
Application | Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas |
Back of Leg Coverage | Open Back |
Stitching Material | Nylon |
Number of Covered Pockets | 1 |
Description
Chaps, Garment Type Chaps, Material Nylon, Overall Length 39 in, Color Orange, Waist Closure Buckle, Leg Closure Buckle, Application Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas, Standards ASTM, Adjustable Locations Leg, Waist, Back of Leg Coverage Open Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Copper Scratch-Resistant (DAGR)
- BRADY Pipe Marker, Refrigerant Liquid, PK5 (7235-1-PK)
- WEARWELL 22 ft. L x PVC, 1/4" Thick (701.14X3X22BK)
- ATLITE - EMERGENCY Ny Universal Edgelit, Self Pow, Brsh Alm (AUXSSD)
- DELTA PLUS Chainsaw Chaps, Green, Nylon, Size Universal, 33 to 36 in Waist Size, 36 in Length (WELJE802)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE91236)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE90236)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 24 in to 50 in Waist Size, 39 in Length (WELJE94239)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 33 in Length (WELJE91233)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L34)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 33 in Length (WELJE90233)
- Delta Plus Abrasion & Cut Resistant Clothing