Shop All Chain Saw Chaps
Delta Plus
Chainsaw Chaps, Orange, Nylon, 36 in Length
Mfr # WELJE90236
Zoro # G3940675
original price:
$111.99
12% off
new price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Standards ASTM F 1414, ASTM F 1897-2008
- Waist Closure Buckle
- Pocket Closure Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # WELJE90236
- Zoro # G3940675
- UPC # 729294090367
- Country of Origin China
- Category Chain Saw Chaps
Dimensions
Length | 36 in |
Overall Length | 36 in |
Details
Item | Chaps |
Color | Orange |
Material | Nylon |
Standards | ASTM F 1414, ASTM F 1897-2008 |
Waist Closure | Buckle |
Pocket Closure | Zipper |
Leg Closure | Buckle |
Series | 90 |
Style | Chaps |
Features | 095, 544) for Extended Protection on Left Side of Legs, Flexible and Abrasion Resistant 420 Denier Nylon Cover Fabric, Lightweight, Patented Smart Asymmetrical Design (U.S. No. 5, Water-Resistant Outer Coating on Fabric Cover |
Number of Covered Pockets | 1 |
Garment Type | Chaps |
Stitching Material | Nylon |
Back of Leg Coverage | Open Back |
Adjustable Locations | Leg, Waist |
Number of Pockets | 1 |
Application | Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas |
Description
Chaps, Garment Type Chaps, Material Nylon, Overall Length 36 in, Color Orange, Waist Closure Buckle, Leg Closure Buckle, Application Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas, Standards ASTM F 1414, ASTM F 1897-2008, Adjustable Locations Leg, Waist, Back of Leg Coverage Open Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 1 PR (8113C-09)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb (35GX43)
- BRADY Bilingual Safety Sign, 10" H, 14" W, Plastic, Rectangle, English, Spanish, 125509 (125509)
- MCR SAFETY Select Shoulder Gunn Medium, PK12 (1300M)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 24 in to 50 in Waist Size, 39 in Length (WELJE94239)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 33 in Length (WELJE90233)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Size M 26 to 46 in Waist Size, 33 in Length (WELJE9133ZHV)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 39 in Length (WELJE90239)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L31)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE94236)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size 2XL, 42 in Length (5AD18)
- Delta Plus Chain Saw Chaps