Shop All Chain Saw Chaps
Delta Plus
Chainsaw Chaps, Orange, Nylon, 33 in Length
Mfr # WELJE90233
Zoro # G3950642
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Standards ASTM F 1414, ASTM F 1897-2008
- Waist Closure Buckle
- Series 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Plus
- MFR # WELJE90233
- Zoro # G3950642
- UPC # 729294090336
- Country of Origin China
- Category Chain Saw Chaps
Dimensions
Length | 33 in |
Overall Length | 33 in |
Details
Item | Chaps |
Color | Orange |
Material | Nylon |
Standards | ASTM F 1414, ASTM F 1897-2008 |
Waist Closure | Buckle |
Series | 90 |
Pocket Closure | Zipper |
Leg Closure | Buckle |
Style | Chaps |
Garment Type | Chaps |
Adjustable Locations | Leg, Waist |
Number of Covered Pockets | 1 |
Back of Leg Coverage | Open Back |
Features | 095, 544) for Extended Protection on Left Side of Legs, Flexible and Abrasion Resistant 420 Denier Nylon Cover Fabric, Lightweight, Patented Smart Asymmetrical Design (U.S. No. 5, Water-Resistant Outer Coating on Fabric Cover |
Application | Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas |
Stitching Material | Nylon |
Number of Pockets | 1 |
Description
Chaps, Garment Type Chaps, Material Nylon, Overall Length 33 in, Color Orange, Waist Closure Buckle, Leg Closure Buckle, Application Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas, Standards ASTM F 1414, ASTM F 1897-2008, Adjustable Locations Leg, Waist, Back of Leg Coverage Open Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Wall Isolation, 13/64 ft. W, 8 ft. L, PK24 (RC-8)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (117S0310CH)
- GARAGEBOSS 5 gal Blue Plastic Kerosene Can Kerosene (GB506)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK300 (3SCBP30)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE90236)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 24 in to 50 in Waist Size, 39 in Length (WELJE94239)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L34)
- DELTA PLUS Chainsaw Chaps, Orange, Prolar, 12.3 Length (JE-9136Z)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE91236)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE94236)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 36 in Length (213836)
- Delta Plus Workwear and Protective Clothing