Shop All Reader Eyewear
Delta Plus
Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant
Mfr # RX-401G-3.0
Zoro # G4894897
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diopter Strength +3.00
- Lens Coating Scratch-Resistant
- Frame Style Wraparound
- Lens Color Gray
- Standards ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # RX-401G-3.0
- Zoro # G4894897
- UPC # 729294858301
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | Universal |
Details
Item | Bifocal Saftey Glasses, Gray, +3.00 |
Diopter Strength | +3.00 |
Lens Coating | Scratch-Resistant |
Frame Style | Wraparound |
Lens Color | Gray |
Standards | ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated |
Eyewear Venting | Non-Vented |
Frame Color | Gray |
UV Protection | 0.999 |
X-Ray Detectable | No |
Lens Material | Polycarbonate |
Foam Lined | No |
Diopter | +3.0 |
Gender | Unisex |
Frame Material | Polycarbonate |
Series | RX |
Frame Type | Frameless |
Arm Tip Type | Non-Adjustable |
Arm Color | Gray |
Description
Bifocal Safety Reading Glasses, +3.00 Diopter Strength, Gray Lens Color, Scratch-Resistant Lens Coating, Wraparound Eyewear Frame Design, Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Gray Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated, Eyewear Frame Style Frameless, Eyewear Size M, Series RX, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Use First Label 7/8 x 1-5/8" (DFW-0036)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0312BL-RS)
- OAKLEY SI Holbrook Blackside w/ Prizm Black Polar (OO9102-G055)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-7)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (RX-401-3.0)
- DELTA PLUS Reading Glasses, +2.0, Gray, Polycarbonate (RX-GG-40G-AF-2.0)
- DELTA PLUS Safety Reader Glasses, +1.5, Hardcoat (RX500C - 1.5)
- DELTA PLUS Reading Glasses, +1.5, Gray, Polycarbonate (RX-GG-40G-AF-1.5)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-2.0)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-2.5)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20125)
- Delta Plus Eye Protection