Shop All Reader Eyewear
Delta Plus
Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant
Mfr # RX-401-3.0
Zoro # G3956942
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Venting Non-Vented
- Standards ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated
- Lens Material Polycarbonate
- Eyewear Size M
- Series RX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # RX-401-3.0
- Zoro # G3956942
- UPC # 729294856307
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Details
Eyewear Venting | Non-Vented |
Standards | ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated |
Lens Material | Polycarbonate |
Series | RX |
Diopter Strength | +3.00 |
Diopter | +3.0 |
X-Ray Detectable | No |
UV Protection | 0.999 |
Lens Coating | Scratch-Resistant |
Frame Color | Gray |
Frame Material | Polycarbonate |
Item | Bifocal Safety Reading Glasses |
Foam Lined | No |
Lens Color | Clear |
Arm Color | Gray |
Frame Type | Frameless |
Frame Style | Wraparound |
Arm Tip Type | Non-Adjustable |
Description
Bifocal Safety Reading Glasses, +3.00 Diopter Strength, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Eyewear Frame Design, Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Gray Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated, Eyewear Frame Style Frameless, Eyewear Size M, Series RX, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in H, 14 in W, Glow Vinyl, Horizontal Rectangle, English, 465P93 (465P93)
- CARHARTT Work Boots, Mens, 8, W, Insulated, Drk Brn, PR (CMF8389-8W)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Medium, 1-Dozen (708351M)
- SYSTEM SENSOR Duct Smoke Detector, 14-1/4" L, 2-1/4" D (DUCTSD)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-2.0)
- DELTA PLUS Elvex Safety Glasses RX-350-2.0, Clear Anti-Fog (RX-350-2.0 CAF)
- DELTA PLUS Reading Glasses, +2.5, Gray, Polycarbonate (RX-GG-40G-AF-2.5)
- DELTA PLUS Safety Reader Glasses, Hardcoat (RX500C - 1.0)
- DELTA PLUS Safety Reader Glasses, +1.5, Hardcoat (RX500C - 1.5)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (RX-401G-1.0)
- BOUTON Zenon Z12R Rimless Optical Eyewear with 2.5-Diopter Bifocal Reading-Glass Design, Clear Lens/Frame (250-27-0025)
- Delta Plus Eye Protection