Shop All Reader Eyewear
Delta Plus
Bifocal Safety Reading Glasses, Wraparound Anti-Fog
Mfr # RX-GG-40C-AF-2.0
Zoro # G4921131
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # RX-GG-40C-AF-2.0
- Zoro # G4921131
- UPC # 729294865019
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Details
Item | Bifocal Safety Reading Glasses |
Lens Color | Clear |
Diopter Strength | +2.00 |
Frame Color | Black |
Lens Coating | Anti-Fog |
Frame Style | Wraparound |
Lens Material | Polycarbonate |
Eyewear Venting | Non-Vented |
Frame Material | Nylon |
Foam Lined | Yes |
Series | Go-Specs RX |
UV Protection | 0.999 |
Standards | ANSI Z87.1-2012 |
Diopter | +2.0 |
Includes | EVA Foam lining |
X-Ray Detectable | No |
Frame Type | Frameless |
Arm Color | Black |
Arm Tip Type | Adjustable |
Description
Bifocal Safety Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes EVA Foam lining, Standards ANSI Z87.1-2012, Eyewear Frame Style Frameless, Eyewear Size M, Series Go-Specs RX, Foam Lined Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EISCO SCIENTIFIC UV Goggle Sanitizing Cabinet: 36 Goggle Capacity, Wall-Mountable (GGSN10)
- DICKIES 38" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-38X32)
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-SRDA)
- PORTWEST Super Ear Muffs EN352 (PW41)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-1.5)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-2.5)
- DELTA PLUS Safety Reader Glasses, Hardcoat (RX500C - 1.0)
- DELTA PLUS Reading Glasses, +2.5, Gray, Polycarbonate (RX-GG-40G-AF-2.5)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (RX-401-3.0)
- DELTA PLUS Reading Glasses, +1.5, Gray, Polycarbonate (RX-GG-40G-AF-1.5)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2941420)
- Delta Plus Reader Eyewear