Shop All Toilet Paper Dispensers & Holders
Delta
Pivotal TissueHolder wShelf MatBlck
Mfr # 79956-BL
Zoro # G8327197
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Color Black
- Product Series Pivotal
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79956-BL
- Zoro # G8327197
- UPC # 034449844093
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Dispenser Width | 6.91 in |
Dispenser Depth | 3.05 in |
Dispenser Height | 4.173 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Product Series | Pivotal |
Finish | Matte Black |
Description
Pivotal TissueHolder wShelf MatBlck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Floor Scrubber, 13 gal, 20 in Path (9022000)
- SWIFFER Swiffer Dusters Refills, Unscented/Blue, PK 10 (PGC21459)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, Loop, Blue, Cotton/Synthtc, 1TYP6 (1TYP6)
- PROTEAM Backplate System Complete, Black (103166)
- DELTA Tissue Holder with Shelf (79956)
- DELTA Double Tissue, Holder (79955)
- DELTA Cassidy Tissue Holder Stainless (79750-SS)
- DELTA Urban Arzo Tissue Holder (77550)
- DELTA Dryden, Tissue Holder Stainless (75150-SS)
- DELTA Woodhurst Tissue Holder (73250)
- GEORGIA-PACIFIC Compact Toilet Paper Dispenser (5679500)
- Delta Toilet Paper Dispensers & Holders