Shop All Toilet Paper Dispensers & Holders
Delta
Pivotal Tissue Holder with Shelf
Mfr # 79956
Zoro # G906591388
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79956
- Zoro # G906591388
- UPC # 34449844123
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 16.625 in |
Dispenser Width | 10.187 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RID-X RID-X SEPTI-PACS 3CT (1920084249)
- CLOROX Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK (32150)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-GRWY-H-DB)
- EXAIR Premium Reversible Drum Vac System, 3 gal, 1-1/2" Hose Dia., 19 scfm (6396-30)
- DELTA Stryke Tissue Holder (77655-CZ)
- DELTA Trinsic Tissue Holder (75950-CZ)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- DELTA Dorval Tissue Holder Vertical (756505-CZ)
- DELTA Tissue Holder with Shelf (79956)
- DELTA Delta Linden Tissue Holder, Stainless (79450-SS)
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- Delta Toilet Paper Dispensers & Holders