Shop All Toilet Paper Dispensers & Holders
Delta
Pivotal Tissue Holder with Shelf
Mfr # 79956-BL
Zoro # G306591735
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 79956-BL
- Zoro # G306591735
- UPC # 34449844093
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.55 in |
Dispenser Depth | 3.13 in |
Dispenser Height | 2.21 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Finish | Matte Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cleaner and Disinfectant, Bottle, Lavender (42L)
- THRIFCO PLUMBING Toilet Paper Roller Satin Nickel (4402012)
- ZEP Degreaser, 1 Gal Pail, Liquid, Blue-Green, 4 PK (085924)
- DAYTON Vacuum Bags, 2 PK (61HW12)
- DELTA Kayra Tissue Holder (73350-SS)
- DELTA Lahara, Tissue Holder Stainless (73850-SS)
- DELTA Double Tissue, Holder (79955)
- DELTA Delta Brass Recessed Paper Holder (45072-SN)
- DELTA Delta Cassidy Tissue Holder (79750)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- Delta Toilet Paper Dispensers & Holders