Shop All Shower Faucets
Delta
Pivotal: Tempassure 17T Series H<Sub>2</Sub>Okinetic Shower Trim
Mfr # T17T299-PN-PR
Zoro # G508458171
product price: $793.66
/ea
Free Shipping & Returns
$793.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 2.75 in
- Width 7 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17T299-PN-PR
- Zoro # G508458171
- UPC # 195205003380
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.75 in |
Width | 7 in |
Height | 5.5 in |
Details
Material | Zinc |
Description
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathrooms contemporary geometry for a look that makes a statement. Delta showers with TempAssure thermostatic valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF10401PR)
- ZORO SELECT Reducing Adapter, Brass, 1/4 x 1/8 in (ZUSA-PF-9023)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SDCS, Compatible to AP917-HDS Water Filters (1PK) Made by AFC (AFC-APWH-SDCS-1p-16127)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- Delta Bathtub Faucets & Accessories