Shop All Shower Faucets
Delta
Pivotal: Tempassure 17T Series H<Sub>2</Sub>Okinetic Shower Trim
Mfr # T17T299-KS-PR
Zoro # G308458159
Free Shipping & Returns
$854.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 2.75 in
- Width 7 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T17T299-KS-PR
- Zoro # G308458159
- UPC # 195205003373
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.75 in |
Width | 7 in |
Height | 5.5 in |
Details
Material | Zinc |
Description
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathrooms contemporary geometry for a look that makes a statement. Delta showers with TempAssure thermostatic valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 1/2" x 1/2" (79125)
- PARADISE BATHWORKS Valhalla, Single Towel Bar, 24", Chrome (65226)
- TEST-TITE T-Cone Combination Cleanout Test Plug 3" (86390)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-C)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- Delta Bathtub Faucets & Accessories