Shop All Shower Faucets
Delta
Pivotal Tempassure 17T Series H2Okinetic Shower Trim
Mfr # T17T299
Zoro # G008457636
product price: $503.09
/ea
Free Shipping & Returns
$503.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19.5 in
- Width 9.0 in
- Height 4.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17T299
- Zoro # G008457636
- UPC # 34449853590
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 19.5 in |
Width | 9.0 in |
Height | 4.0 in |
Description
- •TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- •Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- •Lever handle controls volume
- •Dial adjusts temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Multi-Plane Hose Swivel, 3/4 in Nominal, MNPT x FNPT, Aluminum, Domestic (DAC3434)
- FROST KING 3" x 25 ft. Fiberglass Pipe Insulation Wrap (SP41X/12)
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert Plug (ABTP12)
- ZORO SELECT 2-1/2" FNPT 304 SS 90 Degree Elbow (409E111N212)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF404BG)
- Delta Shower Faucets