Shop All Showerhead and Tub Accessories
Delta
Pivotal TempAssure 17T Series H2Okinetic Shower Trim MB
Mfr # T17T299-BL
Zoro # G4046644
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Depth (In.) 2.75
- Handle Type Single Handle Lever
- Flow Rate (GPM) 2.50
- Valve Type Dual-function thermostatic cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17T299-BL
- Zoro # G4046644
- UPC # 34449853569
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 2.75 |
Overall Width (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 5.5 |
Details
Finish | Matte Black |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 2.50 |
Item | Shower Only Tub / Shower Faucet |
Valve Type | Dual-function thermostatic cartridge |
Weight | 7.62 lb |
CEC Compliant | F |
Series | Pivotal |
Description
Delta Pivotal TempAssure® 17T Series H2Okinetic® Shower Trim Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR FCT WTR FLTR 1PK (RF33751V2)
- HOMEWERKS Coupling 1-1/2 Pvc Comp (160-107)
- KOHLER Aquifer Shower Filter Replacement, PK 2 (22322-NA)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 316 SS, 2" L (ZUSA-PF-2692)
- DELTA Other MultiChoice Universal Tub / Shower Rough - PEX Cold Expansion (R10000-MFWS)
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim Stainless (T14459-SS)
- DELTA Ultraflex White/Chrome Hose 60" (U494R-60-PK)
- DELTA Other Straight Supply Stop Valve (DT021202-SS)
- DELTA Monitor, 13 Series Valve Only Trim (T13020-SS)
- DELTA Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27859-BL)
- ZORO SELECT Fixed, Self Closing Valve, Chrome (SCV-053)
- Delta Showerhead and Tub Accessories