Shop All Bathtub Fillers
Delta
Pivotal: Spout - Wall Mount Tub Filler
Mfr # RP92254PCPR
Zoro # G408658756
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Finish Lumicoat Chrome
- Width 2.5 in
- Height 0.75 in
- Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP92254PCPR
- Zoro # G408658756
- UPC # 195205016649
- Country of Origin China
- Category Bathtub Fillers
Dimensions
Width | 2.5 in |
Height | 0.75 in |
Length | 11.5 in |
Details
Material | Brass |
Finish | Lumicoat Chrome |
Description
- •Constructed of Brass
- •Single hole installation
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 4" x 4" x 1" NOM C Copper Reducing Tee (611R 4X4X1)
- ZORO SELECT 1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (583-300)
- APACHE 1" Plated Steel King Nipple (43050565)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Polypropylene Pipe Nipple Sch 80 (NIP150-3)
- DELTA Cassidy Wall Mounted Tub Filler (T5797-PNWL)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4746-SS-PR-FL)
- DELTA Ara Floor Mount Tub Filler With Handshower (T4767-BLFL)
- DELTA Stryke Single Handle Floor Mount Tub Filler Trim (T4777-CZFL)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4743-SS-PR-FL)
- DELTA Stryke Single Handle Floor Mount Tub Filler Trim (T47776-CZFL)
- CAMBRIDGE PLUMBING Modern Freestanding Tub Filler Faucet with Shower Wand-Oil Rubbed Bronze (CAM150-ORB)
- Delta Bathtub Faucets & Accessories