Shop All Kitchen Faucets
Delta
Pivotal Single Handle Pull-Down Kitchen Faucet
Mfr # 9193-BL-DST
Zoro # G708464484
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Standards CEC Certified
- Height 15.5 in
- Material Metal
- Length (In.) 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9193-BL-DST
- Zoro # G708464484
- UPC # 195205055266
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 15.5 in |
Length (In.) | 11.5 in |
Width | 6 in |
Details
Finish | Matte Black |
Standards | CEC Certified |
Material | Metal |
Description
The confident slant of the Pivotal Collection makes it a striking addition to your kitchens contemporary geometry for a look that makes a statement. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, C Shape, 2-Sided, Polished Chrome (SHR-1 26)
- HIGHKEY Master Plumber Round Sillcock Handle (LR593242)
- AMGOOD 19 in W x 14 in L x 33 in H, 430 Stainless Steel, Utility sink (SINK BAR 101410 - FAUCET)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94511-1212 (G94511-1212)
- DELTA Voiceiq Single-Handle Pull-Down Kitchen Faucet With Touch2O Technology (9159TV-AR-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-AR-DST)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (9178-AR-DST)
- DELTA 134 / 100 / 300 / 400 Series Single Handle Bar / Prep Faucet (1903-SS-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-KS)
- DELTA Single Handle Pull-Down Kitchen Faucet W (9659-AR-DST)
- ZURN Z1341XL-P34-PB - 3/4" FPT Wall Faucet (Z1341XL-P34-PB)
- Delta Kitchen Faucets