Shop All Single Handle Bathroom Faucets
Delta
Pivotal: Single Handle Bathroom Faucet
Mfr # 599-KS-PR-MPU-DST
Zoro # G508453084
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 6 in
- Length 8.06 in
- Height 5.81 in
- Finish Lumicoat Black Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 599-KS-PR-MPU-DST
- Zoro # G508453084
- UPC # 195205001287
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 in |
Length | 8.06 in |
Height | 5.81 in |
Details
Material | Brass |
Finish | Lumicoat Black Stainless |
Description
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T13220-SS)
- DELTA DELTA RP17730 Diverter Assembly, Plastic (RP17730)
- GREEN LEAF ART Green Leaf Inc Coupler Cam Lock Fem 2In Barb GLP 200 C (1942317)
- LEGEND VALVE 1-1/2" X 12" GALVANIZED NIPPLE (356-156E)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- DELTA Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (520LF-HDF)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (7075050.002)
- Delta Bathroom Sink Faucets & Accessories