Shop All Shower Faucets
Delta
Pivotal: Monitor 17 Series Valve Only Trim
Mfr # T17099-SS-PR
Zoro # G208457832
product price: $408.45
/ea
Free Shipping & Returns
$408.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 2.75 in
- Width 7 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17099-SS-PR
- Zoro # G208457832
- UPC # 195205003243
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.75 in |
Width | 7 in |
Height | 5.5 in |
Details
Material | Zinc |
Description
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta valve provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve 3-Way True Union (161543084)
- KISSLER Handle, Brass, 2-1/8" Size, PR (97-0124)
- ANZZI Sofi 5.6 ft. Center Drain Whirlpool and Air Bath Tub in White (FT-AZ201)
- NIBCO PRESS SYSTEM Union, 2", Press End X MIP (9256850PC)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- Delta Bathtub Faucets & Accessories