Shop All Shower Faucets
Delta
Pivotal: Monitor 17 Series Valve Only Trim
Mfr # T17099-KS-PR
Zoro # G208457993
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 2.75 in
- Width 7 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17099-KS-PR
- Zoro # G208457993
- UPC # 195205003212
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.75 in |
Width | 7 in |
Height | 5.5 in |
Details
Material | Zinc |
Description
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta valve provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10104)
- DELTA Delta Commercial Instit Parts: 0.5 Laminar Outlet (061266A)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF30701)
- ZSI Insulated Strut Clamp, 1 5/8"OD, 2 7/8"W (UX15812)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- Delta Bathtub Faucets & Accessories