Shop All Shower Faucets
Delta
Pivotal: Monitor 17 Series H<Sub>2</Sub>Okinetic Shower Trim
Mfr # T17299-PN-PR
Zoro # G208458051
product price: $516.32
/ea
Free Shipping & Returns
$516.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 2.75 in
- Width 7 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17299-PN-PR
- Zoro # G208458051
- UPC # 195205003267
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.75 in |
Width | 7 in |
Height | 5.5 in |
Details
Material | Zinc |
Description
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 304 SS Cap (2UA46)
- WESTBRASS Twist & Close Bath Waste, 22" Make-Up, 17 Ga. Tubing in Stainless Steel (D3221K-20)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (1VEW3)
- PLUMB SHOP BRASSCRAFT MP 2PK Toil Flange Bolt (682-537)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- Delta Bathtub Faucets & Accessories