Shop All Showerhead and Tub Accessories
Delta
Pivotal Monitor 17 Series H2Okinetic Tub and Shower Trim MB
Mfr # T17499-BL
Zoro # G4007155
Free Shipping & Returns
$670.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Depth (In.) 2.75
- Handle Type Single Handle Lever
- Flow Rate (GPM) 1.75
- Valve Type Dual-function pressure balance cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T17499-BL
- Zoro # G4007155
- UPC # 34449853644
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 2.75 |
Overall Width (In.) | 7 |
Overall Height (In.) | 5.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Matte Black |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Item | Tub & Shower Tub / Shower Faucet |
Valve Type | Dual-function pressure balance cartridge |
Series | Pivotal |
Weight | 8.722 lb |
CEC Compliant | T |
Description
Delta Pivotal Monitor® 17 Series H2Okinetic® Tub and Shower Trim Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB13)
- GRUVLOK Coupling, Ductile Iron, 5 x 4 in, Grooved (0390028785)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (ACF00055)
- DANCO FAUCET CAP DELTA 7/8"" (9D00088756)
- DELTA Stryke 17 Series Valve Only Stainless (T17076-SS)
- DELTA Trinsic TempAssure 17T Series H2Okinetic Shower Trim CB (T17T259-CZH2O)
- DELTA Slide Mechanism - Contemporary Slide Bar (RP64239RB)
- DELTA Spray Diverter AssemblyBrass and Plastic (RP63135)
- DELTA 22 (T27859-CZ)
- DELTA Monitor, 13 Series Shower Trim (T13291)
- DELTA Stryke 14 Series Shower Only Stainless (T14276-SS)
- Delta Showerhead and Tub Accessories