Shop All Shower Faucets
Delta
Pivotal: Monitor 14 Series Shower Trim - Less Head
Mfr # T14299-SS-PR-LHD
Zoro # G008458053
product price: $439.25
/ea
Free Shipping & Returns
$439.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 2.75 in
- Width 7 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14299-SS-PR-LHD
- Zoro # G008458053
- UPC # 195205003144
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.75 in |
Width | 7 in |
Height | 5.5 in |
Details
Material | Zinc |
Description
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathrooms contemporary geometry for a look that makes a statement. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Pair with a Delta shower head to customize your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumbers tape.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- ANVIL 3/4" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125 (0300028503)
- ZORO SELECT 3" Socket Weld 316 SS Coupling (60FC111SW030)
- RIDGID Ridgid 632-32920 15 Tubing and Conduit Cutter (632-32920)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- Delta Shower Faucets