Shop All Shower Faucets
Delta
Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim
Mfr # T14299-PR
Zoro # G308457923
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 2.75 in
- Width 7 in
- Height 5.5 in
- Finish Lumicoat Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14299-PR
- Zoro # G308457923
- UPC # 195205003113
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.75 in |
Width | 7 in |
Height | 5.5 in |
Details
Material | Zinc |
Finish | Lumicoat Chrome |
Description
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Our H2Okinetic Showers look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink Installation, Undr Support, 36" Rails (LKUMSK36)
- ZORO SELECT Push-to-Connect Tee, 1/4 in Tube Size, Brass, Silver (22FR64)
- BANJO Bulkhead Fitting, FKM, 2 11/16"L, Poly (TF200V)
- ENDURA 2" Pipe Dia., Polypropylene, Interceptor Basket, Solids Interceptor Basket (3911A-1)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- Delta Bathtub Faucets & Accessories