Shop All Bathtub and Shower Faucet Combo
Delta
Pivotal Monitor 14 Series H2Okinetic Shower Trim
Mfr # T14299-PN
Zoro # G706569631
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 7
- Length 2.75
- Height 5.5
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14299-PN
- Zoro # G706569631
- UPC # 34449853859
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7 |
Length | 2.75 |
Height | 5.5 |
Details
Color | Silver |
Finish | Polished Nickel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Elbow Adjustable Alum 4" (DE904)
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 4' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-4)
- JONES STEPHENS P-Trap, PVC, 1-1/4" (P37001)
- MAXITROL 2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-2)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- KOHLER 1-Handle Brushed Nickel Tub and Shower Faucet (R72783-4G-BN)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT-DV-2P-HW)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136NDL)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel (KTF301BN)
- Delta Bathtub Faucets & Accessories