Shop All Handles, Levers & Controls
Delta
Pivotal: Handle - 1L Temperature Knob & Cover 17S
Mfr # RP91910PNPR
Zoro # G308460923
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Lumicoat Polished Nickel
- Material Zinc
- Length (In.) 1.13 in
- Overall Width 2.13 in
- Height 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP91910PNPR
- Zoro # G308460923
- UPC # 195205012719
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 1.13 in |
Overall Width | 2.13 in |
Height | 3.25 in |
Details
Finish | Lumicoat Polished Nickel |
Material | Zinc |
Description
- •Constructed of Zinc
- •Single Handle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, NPTF X NPTM, DYF Swivel (58.153)
- ZORO SELECT Teflon PTFE Tubing, .252" ID x .319" OD x 100 Ft. L (ZUSA-HT-1237)
- ANVIL 2-1/2" x 2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300015203)
- AMERICAN STANDARD Deck Adapter Kit M962248-0070A (M962248-0070A)
- DELTA Delta Instit Parts Two Hooded Lever Handles - 3" - TI Chrome (060947A)
- DELTA Metal Lever, Handle Kit (RP63195SS)
- DELTA Metal Cross Handle Set, Deck Mount Bath (H295)
- DELTA Metal Cross Handle Set - Roman Tub (H695PN)
- DELTA 22 (H550)
- DELTA Ashlyn Temperature Knob & Cover - 17 Series (RP77164BL)
- MOEN Handle Insert Kit (96884)
- Delta Kitchen Faucets & Accessories