Shop All Escutcheons
Delta
Pivotal: Escutcheon & Gasket - 3 Hole
Mfr # RP90834PNPR
Zoro # G108462530
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Depth 0.25 in
- Width 6 in
- Height 2.13 in
- Finish Lumicoat Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP90834PNPR
- Zoro # G108462530
- UPC # 195205012757
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 0.25 in |
Width | 6 in |
Height | 2.13 in |
Details
Material | Brass |
Finish | Lumicoat Polished Nickel |
Description
- •Constructed of Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Coupling, 4", Iron, 1000 psi (0390003085)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-TT)
- BRADFORD WHITE 239-43676-01 Resetable Thermal (239-43676-)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend (1PNK3)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- DELTA Escutcheon - 3 Setting Integrated Diverter (RP101032CZ)
- THRIFCO PLUMBING Polished Brass 1/2 Inch IP Escutcheon (4402235)
- THRIFCO PLUMBING Satin Nickel Shower Escutcheon, Price Pfister (4402245)
- KOHLER Escutcheon, Contemporary (1041642-BV)
- Delta Escutcheons