Shop All Escutcheons
Delta
Pivotal: Escutcheon & Gasket - 3 Hole
Mfr # RP90834KSPR
Zoro # G908462426
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Depth 0.25 in
- Width 6 in
- Height 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP90834KSPR
- Zoro # G908462426
- UPC # 195205012733
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 0.25 in |
Width | 6 in |
Height | 2.13 in |
Details
Material | Brass |
Finish | Lumicoat Black Stainless |
Description
- •Constructed of Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1881-060)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (701012741)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Tee (FSBT12)
- DYNAQUIP CONTROLS Low Voltage Electric Actuator (DE154H)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- THRIFCO PLUMBING 3/4 Inch Ip Split Escutcheon (4400269)
- KOHLER Assy, Escutcheon (1081347-BL)
- JONES STEPHENS 1/2in. IPS Chrome Plated Steel Shallow Escutcheon, 25PK (E02050)
- KOHLER Escutcheon, Diverter Button (1060086-CP)
- MOEN Handle Escutcheon (130153NL)
- Delta Escutcheons