Shop All Escutcheons
Delta
Pivotal: Escutcheon - 6-Setting Diverter
Mfr # RP91937SSPR
Zoro # G008462234
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 0.5 in
- Width 6.13 in
- Height 4.63 in
- Finish Lumicoat Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP91937SSPR
- Zoro # G008462234
- UPC # 195205012047
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 0.5 in |
Width | 6.13 in |
Height | 4.63 in |
Details
Material | Zinc |
Finish | Lumicoat Stainless |
Description
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500105)
- DIXON Cam and Groove Coupling, 2", Brass (BB200EZ)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-1.1N-110-120V)
- ANVIL 1" FNPT Galvanized Cross (0311070205)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- DELTA Escutcheon - 3 Setting Integrated Diverter (RP101032CZ)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- THRIFCO PLUMBING 5/8 O.D. x 1/2 cop Split Esch. (9443081)
- KOHLER Escutcheon, 1151021-BN (1151021-BN)
- MOEN Escutcheon - (97577)
- Delta Escutcheons