Shop All Escutcheons
Delta
Pivotal: Escutcheon - 17 Series Shower
Mfr # RP91909PNPR
Zoro # G608462344
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 0.5 in
- Width 7 in
- Height 5.5 in
- Finish Lumicoat Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP91909PNPR
- Zoro # G608462344
- UPC # 195205012672
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 0.5 in |
Width | 7 in |
Height | 5.5 in |
Details
Material | Zinc |
Finish | Lumicoat Polished Nickel |
Description
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hose Kit (114299)
- ELKAY Accessory-Direct Buryptor (97890C)
- SLOAN Wets2003.1001 St2003 Ryl111-1.6, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (20031001)
- LEGEND VALVE 1/2" BLACK CAP (350-483C)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- DELTA Escutcheon - 3 Setting Integrated Diverter (RP101032CZ)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- ROHL I.S.E. Disposal Flange In Satin English Gold, Escutcheon Or Throat (743SEG)
- LARSEN SUPPLY CO 03-1759 Central Brass Escutcheon Set, 6PK (137652)
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- Delta Escutcheons