Shop All Escutcheons
Delta
Pivotal: Escutcheon - 17 Series Shower
Mfr # RP91909PCPR
Zoro # G308462361
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 0.5 in
- Width 7 in
- Height 5.5 in
- Finish Lumicoat Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP91909PCPR
- Zoro # G308462361
- UPC # 195205012665
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 0.5 in |
Width | 7 in |
Height | 5.5 in |
Details
Material | Zinc |
Finish | Lumicoat Chrome |
Description
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Z1399-HG - Faucet Lock (Z1399-HG)
- MOEN Adapter Kit (175921)
- GRUVLOK Gasket, Grade EP, 6 In, EPDM (0390078764)
- EZ-FLO EASTMAN ACCESS PANEL 6""X6"" WHT (34060)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- DELTA Escutcheon - 3 Setting Integrated Diverter (RP101032CZ)
- ROHL I.S.E. Disposal Flange In Satin English Gold, Escutcheon Or Throat (743SEG)
- MOEN Chateau Shower Escutcheon (157131)
- KOHLER Escutcheon, 58458-CP (58458-CP)
- Delta Escutcheons