Shop All Escutcheons
Delta
Pivotal: Escutcheon - 17 Series Shower
Mfr # RP91909KSPR
Zoro # G008462265
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 0.5 in
- Width 7 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP91909KSPR
- Zoro # G008462265
- UPC # 195205012658
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 0.5 in |
Width | 7 in |
Height | 5.5 in |
Details
Material | Zinc |
Finish | Lumicoat Black Stainless |
Description
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Hydrant Key, 5500 Wall Hydrants (5509QT-PART03)
- KOHLER Canister Valve Assembly Kit, Replacement (1069722)
- HAWS Air Control Valve (5881)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (693685)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- THRIFCO PLUMBING 3/4 IP ESCUTCHEON Chrome Plated (4400251)
- KOHLER Escutcheon Assy (1025210-BN)
- KOHLER Escutcheon, 1009746-CP (1009746-CP)
- JONES STEPHENS 3/4in. CTS 7/8in. OD Floor and Ceiling Plate, Light Gauge, 12PK (F01075)
- KOHLER Escutcheon, 1224551-CP (1224551-CP)
- Delta Escutcheons