Shop All Escutcheons
Delta
Pivotal: Escutcheon - 14 Series Shower
Mfr # RP91907PNPR
Zoro # G908462297
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 0.5 in
- Width 7 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP91907PNPR
- Zoro # G908462297
- UPC # 195205012597
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 0.5 in |
Width | 7 in |
Height | 5.5 in |
Details
Material | Zinc |
Finish | Lumicoat Polished Nickel |
Description
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305538)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toilet Fv (10TD00N10-CP)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Eljer (68-7702)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- DELTA Escutcheon - 3 Setting Integrated Diverter (RP101032CZ)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- KOHLER Escutcheon, 1097634-SN (1097634-SN)
- PEERLESS Westchester Escutcheon - Kitchen (RP100095)
- KOHLER Nut, Escutcheon (59425)
- Delta Escutcheons