Shop All Toilet Paper Dispensers & Holders
Delta
Pivotal Double Tissue Holder
Mfr # 79955-BL
Zoro # G006591738
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Double Roll
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79955-BL
- Zoro # G006591738
- UPC # 34449844130
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.83 in |
Dispenser Height | 29.13 in |
Dispenser Width | 7.88 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Double Roll |
Color | Black |
Finish | Matte Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN Carton, 500 Sheets, White, 96 PK (GEN500)
- GEMPLERS Farm Digestant Bio-Paks (502)
- BISSELL Type BG100, BG101, BG102, and BG107 Series Vacuum Cleaner Belt (BG-23)
- VIKAN VIKAN Pink 24" Fixed Head Squeegee (77541)
- DELTA Double Tissue, Holder (79955)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- DELTA Tissue Holder with Shelf (79956)
- DELTA Delta Linden Tissue Holder, Stainless (79450-SS)
- DELTA Dorval Tissue Holder Vertical (756505-CZ)
- DELTA Pivotal Tissue Holder with Shelf (79956-BL)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- Delta Toilet Paper Dispensers & Holders