Shop All Bath Towel Bars and Hooks
Delta
Pivotal 30 Towel Bar
Mfr # 79930-BL
Zoro # G206504873
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length 3.56
- Height 1.91
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79930-BL
- Zoro # G206504873
- UPC # 34449844215
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.56 |
Height | 1.91 |
Width | 31.81 |
Details
Item | Towel Bar |
Finish | Matte Black |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Econo-Flow Spray (E2805JKABCP)
- LEGEND VALVE 2-1/2" BLACK CAP (350-489C)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-8X1.5-BLU-0100)
- ZORO SELECT 3" Butt Weld 304L SS Cap Sch 10 (4381008670)
- DELTA Pivotal 8 Mini Towel Bar (79908-BL)
- DELTA Mini, 8", Towel Bar (79908-BL)
- DELTA Kayra Towel Bar (73324)
- DELTA Double, Robe Hook, 79735-PN (79735-PN)
- DELTA Trillian Robe Hook (74335)
- DELTA Stryke 24" Towel Bar Stainless (77624-SS)
- MOEN Eva Towel Ring Oil Rubbed Bronze (YB2886ORB)
- Delta Bath Towel Bars and Hooks