Shop All Showerhead and Tub Accessories
Delta
Pin Mount, Swivel Connector f/HndShwr
Mfr # U5002-PK
Zoro # G8794051
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 2.5
- Weight 0.27 lb
- Overall Height (In.) 1.44
- Overall Width (In.) 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U5002-PK
- Zoro # G8794051
- UPC # 034449671705
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 2.5 |
Overall Height (In.) | 1.44 |
Overall Width (In.) | 0.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Chrome |
Item | Hand Shower Mount Showering Component Faucet |
Weight | 0.27 lb |
Series | Universal Showering Components |
Description
Pin Mount,Swivel Connector f/HndShwr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-PC)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6 6 PK (5626113)
- KEENEY MFG SINK STRAINER CHRM 3"" (PP820-65)
- EVERPURE Quick Connect Filter, 2.5 gpm, 5 Micron, 3" O.D., 21 in H (EV961816-75)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/6S Integ Dvrtr Ss (T27959-SS)
- DELTA Stryke 17 Series Shower Only Matte Black (T17276-BL)
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- DELTA Monitor 17 Series Valve Trim W/ 6-Setting Integrated Diverter (T27959-BL)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6500-SS)
- DELTA 2-Handle Monitor 17 Series Valve Trim With 3- Or 6- Setting Diverter (T27933-SS)
- AMERICAN STANDARD 1/2" Shower Hose 60"L, Satin Nickel (8888035.295)
- Delta Showerhead and Tub Accessories