Shop All Escutcheons
Delta
Pierce Escutcheon With Baseplate
Mfr # RP101501SP
Zoro # G208462393
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.165 in
- Width 2.165 in
- Height 7.559 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP101501SP
- Zoro # G208462393
- UPC # 34449975537
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 2.165 in |
Width | 2.165 in |
Height | 7.559 in |
Details
Finish | Spotshield Brushed Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAZING Blackzing Saddle Swing Pipe Barb, PK25 (BS9000)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (SBX61660-SP)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-9-160-12)
- RIDGID RIDGID Model No Rj99 Roller Head Pipe Stands, 12 Max Pipe Capacity, 3255 H (56672)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- THRIFCO PLUMBING 3/4 IP ESCUTCHEON Chrome Plated (4400251)
- PROPLUS 0.50 x 0.39 Plastic Escutcheon (231411)
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- THRIFCO PLUMBING 3/4 Inch Ip Split Escutcheon (4400269)
- PERMA-CAST Perma-Cast PE-0019-C 1.90 In. Chrome Plated Cycolac Escutcheon (PE0019C)
- Delta Escutcheons