Shop All Escutcheons
Delta
Pierce Escutcheon
Mfr # RP101476SP
Zoro # G908462600
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.0 in
- Width 7.4 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP101476SP
- Zoro # G908462600
- UPC # 34449970242
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 8.0 in |
Width | 7.4 in |
Height | 3.5 in |
Details
Finish | Spotshield Brushed Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" 3-Way Ball Valve 3000 psi (4F-MB6XPFA-SSP)
- ZURN JP1996-PR - Pipe Reducing Gasket (JP1996-PR)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MIP x CTS Socket Hub (4136-007)
- THRIFCO PLUMBING 1/4 Brass Tee (9317063)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- THRIFCO PLUMBING 1/2 Inch 1P Escutcheon SN (4405706)
- KOHLER Escutcheon, Diverter Button (1060086-CP)
- KOHLER Escutcheon, 1009746-CP (1009746-CP)
- KOHLER Escutcheon, 1032502-BN (1032502-BN)
- KOHLER Escutcheon Kit (30321-VF)
- Delta Escutcheons