Shop All Shower & Bathtub Parts
Delta
Other: Wall Elbow for Hand Shower
Mfr # 50560-SS-PR
Zoro # G407048190
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lumicoat Stainless
- Height (In.) 2.38
- Width (In.) 2.19
- Length 1.5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 50560-SS-PR
- Zoro # G407048190
- UPC # 195205005988
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 2.38 |
Width (In.) | 2.19 |
Length | 1.5 |
Details
Item | Showering Component |
Finish | Lumicoat Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3116 60 00)
- ZORO SELECT PVC Double Wye, Hub, 6 in Pipe Size (05842)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB512B)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-RB)
- DELTA Universal Showering Components Adjustable Wall Mount Elbow (U4985-RB-PK)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297)
- DELTA Trinsic Monitor® 14 Series Shower Trim - Less Head Matte Black (T14259-BLLHD)
- DELTA Universal Showering Components In2ition 4-Setting Two-in-One Shower (58467-SS)
- DELTA Universal Showering Components Hand Shower 1.75 GPM w/Slide Bar 4S (51361-SS)
- CENTRAL BRASS Cast Brass Shower Corner Valve, Polished Chrome (1246)
- Delta Shower & Bathtub Parts