Shop All Shower & Bathtub Parts
Delta
Other: Wall Elbow for Hand Shower
Mfr # 50560-PR
Zoro # G607048181
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lumicoat Chrome
- Height (In.) 2.38
- Length 1.5
- Color Silver
- Width (In.) 2.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 50560-PR
- Zoro # G607048181
- UPC # 195205005971
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 2.38 |
Length | 1.5 |
Width (In.) | 2.19 |
Details
Item | Showering Component |
Finish | Lumicoat Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- NIBCO 3/4" x 3/8" NOM FTG x C Copper Reducer (6002 3/4x3/8)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (793A-17-1)
- LEGEND VALVE 3/4" SS316 UNION (416-144)
- DELTA Dryden 3-Setting 2-Port Diverter Trim Chrome (T11851)
- DELTA Universal Showering Components 60-80 Hand Shower Hose (U495D-PN60-PK)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr VB (T27859-RB)
- DELTA Lahara Monitor 17 Series Valve Only Trim (T17038)
- DELTA Universal Showering Components Adjustable Slide Bar / Grab Bar Assembly with Elbow (51500-SS)
- DELTA Diverter 6-Setting 3-Port Trim Venetian Bronze (T11900-RB)
- KOHLER Choreograph 60" X 36" X 72" Shower Wall Kit (97619-W07)
- Delta Shower & Bathtub Parts