Shop All Bathtub Faucets
Delta
Other: Two Metal Lever Handle Kit - Wall Mount Tub Pair
Mfr # RP100715SS
Zoro # G308461715
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 in
- Overall Length 2 in
- Overall Height 3 in
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100715SS
- Zoro # G308461715
- UPC # 34449918879
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Width | 6 in |
Overall Length | 2 in |
Overall Height | 3 in |
Details
Finish | Stainless |
Description
A refined take on industrial style, the Bowery Bath Collection is inspired by the clean, geometric shapes found in interior architecture that create a transitional look with industrial undertones. The designs classic, cylindrical spout and handles are paired at a sharp, 90-degree angle for a look that embraces the familiar alongside the modern. The Bowery Bath Collection is a centerpiece that complements any transitional or contemporary dcor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100158)
- KERICK Float Valve w/Threaded Outlet, 1 1/4 in (PS125SS)
- KOHLER Piston Service Kit, 1.6 Gpf Manual Tfv (1388751)
- BANJO 1" Female Coupler x FNPT Cam Lever Coupling (125D)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- HOMEWERKS Homewerks 2-Handle Chrome Wall Mount Tub Faucet (3070-252-CHBWS)
- B & K FAUCET TUB ONLY (222-219)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- Delta Bathtub Faucets & Accessories