Shop All Bathtub Faucets
Delta
Other: Two Metal Lever Handle Kit - Wall Mount Tub Pair
Mfr # RP100715PN
Zoro # G808461581
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 in
- Overall Height 3 in
- Overall Length 2 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100715PN
- Zoro # G808461581
- UPC # 34449918855
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Width | 6 in |
Overall Height | 3 in |
Overall Length | 2 in |
Details
Finish | Polished Nickel |
Description
A refined take on industrial style, the Bowery Bath Collection is inspired by the clean, geometric shapes found in interior architecture that create a transitional look with industrial undertones. The designs classic, cylindrical spout and handles are paired at a sharp, 90-degree angle for a look that embraces the familiar alongside the modern. The Bowery Bath Collection is a centerpiece that complements any transitional or contemporary dcor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" OD Tube, 316SS (100075-4-655)
- LEGEND VALVE 1" T/S-15 40 MESH SCREEN (105-535)
- ANVIL 1/4 Blk Single Run (11 Asst) (0334097417)
- KOHLER Margaux Pull Cabinet Hardware (16263-BV)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- B & K FAUCET TUB ONLY (222-219)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- Delta Bathtub Faucets & Accessories