Shop All Bathtub Faucets
Delta
Other: Two Metal Lever Handle Kit - Wall Mount Tub Pair
Mfr # RP100715
Zoro # G108461649
product price: $161.35
/ea
Free Shipping & Returns
$161.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 in
- Overall Height 3 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100715
- Zoro # G108461649
- UPC # 34449918824
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Width | 6 in |
Overall Height | 3 in |
Overall Length | 2 in |
Description
A refined take on industrial style, the Bowery Bath Collection is inspired by the clean, geometric shapes found in interior architecture that create a transitional look with industrial undertones. The designs classic, cylindrical spout and handles are paired at a sharp, 90-degree angle for a look that embraces the familiar alongside the modern. The Bowery Bath Collection is a centerpiece that complements any transitional or contemporary dcor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, 304 SS, 1 x 3/4 (ZUSA-PF-8158)
- MOEN Temperature Override Kit (130147BN)
- ZORO SELECT PVC Coupling, Hub, 2 in Pipe Size (1WKH3)
- RHEEM-RUUD Water Heater Vent Pkg (AP11645)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- Delta Bathtub Faucets