Shop All Drain Components
Delta
Other Square Push Pop-Up Less Overflow
Mfr # 72174-CZ
Zoro # G407062899
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Drains Bronze
- Length (In.) 2.69
- Height (In.) 8.84
- Width 2.69
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 72174-CZ
- Zoro # G407062899
- UPC # 34449730808
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 2.69 |
Height (In.) | 8.84 |
Width | 2.69 |
Details
Item | Push Pop-up |
Color - Drains | Bronze |
Finish | Champagne Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" (JF-100TFM)
- ZORO SELECT 1/8" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (460-020)
- NOSHOK Needle valve, 7/16"-20 UNF 2B FxF (442-FFC)
- ZORO SELECT 1" MNPT 316 SS Square Head Plug (60SQ112N010)
- DELTA Other Square Push Pop-Up with Overflow (72175-CZ)
- DELTA Mul1718 SHWR Assembly (RP46463)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632CZ)
- DELTA Leland Grid Strainer - Less Overflow - Bathroom (RP47648RB)
- DELTA Other: P-Trap Extension (RP101907PC)
- DELTA Other Bath Waste Assembly (RP293)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PNP8)
- Delta Drain Components