Shop All Drain Components
Delta
Other: P-Trap Extension
Mfr # RP101907KS
Zoro # G508598068
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length (In.) 0.88 in
- Height (In.) 3.38 in
- Width 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP101907KS
- Zoro # G508598068
- UPC # 195205025979
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 0.88 in |
Height (In.) | 3.38 in |
Width | 0.88 in |
Details
Material of Construction - Drains | Brass |
Finish | Black Stainless |
Description
1.25" outside diameter slip joint extension tub
- •10" overall length
- •Includes nut and washer
- •Brass construction
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 5/16 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3109 08 14)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161375021)
- TRUESEAL Push-to-Connect Bulkhead Union, 3/8 in Tube Size, PVDF, Black (FB6BU6-HBLK)
- JOHNS MANVILLE 1-1/2" Max. O.D. PVC Insulated Fitting Cover (32755)
- DELTA Other: P-Trap Extension (RP101907PC)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632CZ)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- DELTA Other Bath Waste Assembly (RP293)
- DELTA Other Square Push Pop-Up with Overflow (72175-CZ)
- DELTA Leland Grid Strainer - Less Overflow - Bathroom (RP47648RB)
- MOEN Commercial Pop-Up Waste Kit (104770)
- Delta Drain Components